Buy more than* S$200* and get FREE SHIPPING

Depth Gauge, Straight

3.75 (4)
Measuring Range (mm)
0 - 50
Type
Straight
Weight (g)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 871 58164531 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
When measuring the tire grooves of a car.
5
From Japan
On 2017-12-21 21:12:50
It is easy to see and use. It is tremendously useful.
This review is about item#58164531.
For on-site measurement
4
From Japan
On 2017-12-05 16:11:54
Very small, so it is convenient to carry. I would like to consider those that are inexpensive in price.
This review is about item#58164531.
Used for measurement
2
From Japan
On 2016-07-08 19:14:17
I could not use it with a bad gauge. I would like a precision gauge.
This review is about item#58164531.
We measure the tire groove
4
From Japan
On 2014-03-11 21:23:31
You can use it.
This review is about item#58164531.

Related Products