Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hose Joint

4.57 (7)
Weight (g)
20
...see all>
Product Options
ADD TO CART
Compatible Diameter (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Diameter (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 Both openings joint 1PC 1 110-A 58164565 1.99 SGD
In stock
7 Both mouth joint 1PC 1 110-B 58164574 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For urethane tube fittings
5
From Japan
On 2018-05-02 05:58:12
I used it to connect 8 × 5 urethane tube. Although it is a little longer than the one I used up to now, it connects tightly, and the urethane of 6 × 4 also comes in somehow (connection of different shapes).
This review is about item#58164565.
Car maintenance
3
From Japan
On 2018-04-15 20:15:18
I used it to connect a vinyl hose with an inner diameter of 6 mm, but it was a little loose feeling as the outer diameter of bamboo shoot was just 6 mm.
This review is about item#58164565.
Repair of gas hose
4
From Japan
On 2017-05-15 13:32:42
Once you pinpoint the pipe it will squeeze hard enough to pull it out
This review is about item#58164565.
Car maintenance
5
From Japan
On 2017-02-13 10:38:42
Since the root of the hose piping often hurts, it is saved to replace only that part.
This review is about item#58164565.
For air hose
5
From Japan
On 2016-09-09 12:42:51
It fits 10 mm outline. Completely enter into the middle and enter.
This review is about item#58164574.
air hose
5
From Japan
On 2015-01-05 17:09:05
I bought it for 7 mm but is actually for 9 mm?
This review is about item#58164574.
Used to extend the tire air hose
5
From Japan
On 2014-03-03 19:29:42
I used it for extending the hose of high pressure tank type air pump for air hose and cycling car of in-vehicle simple air compressor pump, but it is inexpensive and useful than home center.
This review is about item#58164565.

Related Products