Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Splashproof Construction Power Consumption (W) Element Pitch (mm) Lead Length (mm) Weight (g) LED Color Temperature (K) Consumption Electric Current (mA) Attaching Portion Luminescent Color Input Voltage (V) Total Luminous Flux (Lm) Number of Using LED (Piece) Unit Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Splashproof Construction Power Consumption (W) Element Pitch (mm) Lead Length (mm) Weight (g) LED Color Temperature (K) Consumption Electric Current (mA) Attaching Portion Luminescent Color Input Voltage (V) Total Luminous Flux (Lm) Number of Using LED (Piece) Unit Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
IP65 2.0 (LED)3x2 SMD (LED)10 500 (connector Mu) 45 SMD 3x2 size use 6000 85 With shell hook White DC24 150 30 310   1PC 1 LFS310WN10H-24V 58164906 64.99 SGD
Shipped after 2018-05-28
IP65 8.2 (LED)3x2 SMD (LED)10 - 180 - 6000 340 - - DC24 600 120 1210 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LFS1210WN10H-24V 58164933 239.99 SGD
Shipped after 2018-06-06
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LFS610WN10H-24V 58164915 119.99 SGD
Shipped after 2018-06-06
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LFS910WN10H-24V 58164924 179.99 SGD
Shipped after 2018-06-06
ADD TO CART

Related Products