Buy more than* S$200* and get FREE SHIPPING

5 Inches Car Navigation, Smartphone Multi Car Mount Holder

3.75 (4)
Storage Dimension (Width W x Depth D x Height H)(mm)
128x45x85
Allowable Load
500g or less
Dimensions (phi mm)
(Handle) 12 - 27
Set Contents
Drip-proof multi-holder body, L-type double hook with stand, adjust urethane thickness (3 pieces) /: 3, 5, 6, 10.5 (mm)
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
1PC 1 HOLD-B3 58164951 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
There was wiring outlet and it was easy to install.
5
From Japan
On 2017-04-02 17:30:05
I attached it to a motorcycle, I was pretty good because it was not quite suitable for 4.3 inches.
This review is about item#58164951.
For installing the bike for navigation
2
From Japan
On 2015-02-28 15:17:05
I bought it to install a 5 inch navigator. I thought that I do not have to rattling with a little jackpot in a perfect but ... If you attach a charging socket, the chuck will not close. I wish it was a little bigger. Although it is written for 5 inch, it is written in item case up to 4.3 inch. I'm sorry.
This review is about item#58164951.
Bike Touring
4
From Japan
On 2014-05-06 05:19:12
I went to tooling attached to the motorcycle as soon as possible after purchase. Operation of the touch panel from the top of the cover was also good without problems
This review is about item#58164951.
Make smartphones into bike navigation
4
From Japan
On 2013-12-20 16:42:03
I mainly use it on iPhone 5. It is easy to react even to touch, there is no problem with rain. However, the charge gauge of iPhone 5 is hard to fit within the case. Other than that there is no problem at all
This review is about item#58164951.

Related Products