Buy more than* S$200* and get FREE SHIPPING

IH Cooking Heater

Installation Method
IH cooking heater (1-neck / drop-in type)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
310x386x88 (including the top plate / screws)
Opening Dimension (mm)
289x289 (R4 over R30 or more)
Power
Single-phase 100V, 15A 50 / 60Hz common (plug type)
Power Consumption (W)
1300/1400 (when the power function)
Weight (kg)
3.1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EHI312CA 58181514 -
Discontinued
[x]
ADD TO CART