Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
JIS Standard Normal Opreration Pressure Outside Diameter D (phi mm) Nominal Diameter (mm) Length (m) Purpose Winding Outer Diameter (cm) Minimum Radius Curvature (mm) Approximate Inner Diameter d (mm) Mass (g/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Normal Opreration Pressure Outside Diameter D (phi mm) Nominal Diameter (mm) Length (m) Purpose Winding Outer Diameter (cm) Minimum Radius Curvature (mm) Approximate Inner Diameter d (mm) Mass (g/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS K 6762 0.95 21.5 13 30 - About 90 or more 450 14.5 184 1Roll(30m) 1 NPEW1-1330 58167277 99.99 SGD
Shipped after 2018-01-22
JIS K 6762 0.84 34 25 30 For water supply. About more than 130 700 24 423 1Roll(30m) 1 NPEW1-2530 58167313 219.99 SGD
Shipped after 2018-01-22
- 0.85 27 20 120 For water supply. About 90 or more 550 19 269 1Roll(120m) 1 NPEW1-20 58167286 -
Discontinued
[x]
JIS K 6762 0.95 21.5 13 120 For water supply. About 90 or more 450 14.5 184 1Roll(120m) 1 NPEW1-13 58167261 329.99 SGD
Shipped after 2018-01-22
JIS K 6762 0.85 27 20 30 For water supply. About 90 or more 550 19 269 1Roll(30m) 1 NPEW1-2030 58167295 139.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Water supply piping
5
From Japan
On 2017-10-15 18:14:20
Construction was not different from other companies' equivalents, and I did not understand the difference in quality. Because this is cheaper, I try to use this.
This review is about item#58167295.
For solar water heater piping
5
From Japan
On 2016-10-13 22:05:35
Anything is cheap and saved. It was delivered the day after ordering and it is always useful.
This review is about item#58167277.
I took a water supply in the field
5
From Japan
On 2016-07-12 17:23:25
Because the kitchen garden had no water and it was inconvenient, we piped well wells 50 meters away from the wells. Cheap is the best. 20 mm may be less resistant.
This review is about item#58167295.
For installing a water tap (water faucet)
5
From Japan
On 2016-05-30 17:44:41
There was no problem at all because the quality was a standard item. The reason for posting the review this time was that packing condition was very good, so we decided to write a review to open it widely. Since polyethylene pipe is sensitive to epidermis, caution is required for handling, but packing condition this time was wrapped in a band and further packed with corrugated card and sent in perfect condition. You can work safely without scratches on the epidermis. Thank you very much.
This review is about item#58167277.
Well pump piping
5
From Japan
On 2016-04-26 16:09:26
It was delivered immediately delivered at reasonable price
This review is about item#58167295.
Water supply piping
5
From Japan
On 2015-08-24 19:32:51
Because products are always used at work, polypipes are just as common. The process I bought at this time in Monotaro was suddenly worked in the Bon Festival day and the usual dealings material shop was in trouble because I was in trouble I bought it with a monotaro. The price was doubled the material shop I always bought, but I could not change my belly on my back and purchased it without any help. I got it during the vacation and thankfully for it.
This review is about item#58167277.
Repair of solar water heater
5
From Japan
On 2015-03-19 19:08:54
Although it was difficult to purchase at the home center, it was shipped immediately, and it was saved because I could repair it safely.
This review is about item#58167277.
Groundwater piping
5
From Japan
On 2013-05-22 15:09:56
Since curling is absolutely attached, it is recommended to use it when it is soft on a hot day.
This review is about item#58167347.

Related Products