Buy more than* S$200* and get FREE SHIPPING

Infrared Thermometers

Thermometer Type
Radiation thermometer (cancer type)
2015 Trusco Published Pages
1 1063
Dimensions (Width x Depth x Height)(mm)
47x196x200
Type of display Temperature
Digital
Measuring Temperature Range (degree C)
-60-1000
Emissivity
0.10-1.00
Temperature Display
(Min) 0.1 / 1 degree C
Power
AAA batteries x2 (not included)
Weight (g)
392
TRUSCO Part Number
402-7078
Specification
Distance-to-measurement range ratio (D vs S): 50 vs 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TIR-304 48916987 519.99 SGD
In stock
ADD TO CART

Related Products