Buy more than* S$200* and get FREE SHIPPING

Weight Checker, Light Type

4.14 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Shipment packing weight measurement., Shipment packing weight measurement.
Weighing
25kg
Sensor
Load cell system
Minimum Display (kg)
0.01
Minimum Display (g)
10
Power
X2 AAA batteries (not included)
Depth (mm)
28
Weight (g)
222
Height (mm)
200
Width (mm)
70
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDTB-25 48917136 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Tension measurement of industrial machinery
1
From Japan
On 2017-07-30 15:21:59
The package was empty, something like paint was dirty, and only the day we arrived moved, but it does not move from the next day.
This review is about item#48917136.
Weighing fish
5
From Japan
On 2017-05-23 22:06:06
It is saved because it can be measured without concern about fish caught because it is highly waterproof.
This review is about item#48917136.
Measurement of force required for lever operation (substitution of force gauge)
4
From Japan
On 2017-02-28 12:02:22
I am satisfied because I did what I wanted to do. We are aware of things that are nicely used, but it was better to have a peak hold function.
This review is about item#48917136.
fishing
5
From Japan
On 2016-06-07 15:30:27
It is a little big.
This review is about item#48917136.
Weighing fish
5
From Japan
On 2016-01-11 14:46:19
I think that it is even better if it is waterproof
This review is about item#48917136.
Weighing by hobby fishing
5
From Japan
On 2015-04-24 14:54:09
I want a string to be hung from the neck for fall prevention (vinyl type)
This review is about item#48917136.
Measurement of propane cylinder
4
From Japan
On 2013-09-13 16:05:21
There is no problem
This review is about item#48917136.

Related Products