Buy more than* S$200* and get FREE SHIPPING

Long Eye Bolt

4.00 (1)
Purpose
Lifting of heavy material in civil engineering, construction, shipbuilding, mold, machinery and equipment, distribution board.
Dimensions B (mm)
50
Material
Steel, Surface Treatment: Trivalent Chromate finish
Specification
With hexagon nut
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Working Load [kN] H(mm) Dimensions D (mm) Screw Diameter Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Working Load [kN] H(mm) Dimensions D (mm) Screw Diameter Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1826 2.16 51 10 M12 30 156 419-1021 1PC 1 EL8101250 48968674 20.43 SGD
In stock
1-1826 1.47 41.5 8 M10 25 91 419-1013 1PC 1 EL8101050 48968665 17.36 SGD
In stock
1-1826 0.785 33.3 6.3 M8 20 55 419-1005 1PC 1 EL8100850 48968656 15.35 SGD
In stock
- 4.41 60 12.5 M16 35 273 - 1PC 1 EL8101650 48968683 24.29 SGD
In stock
- 6.18 71 16 M20 40 482 - 1PC 1 EL8102050 48968692 42.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Pc for hanging
4
From Japan
On 2013-05-03 18:27:04
It would be better if there is more strength at that size
This review is about item#48968692.

Related Products