NoteBuy more than* S$200* and get FREE SHIPPING

Waterproof Toggle Switch

Caution
It is for panel seal, it can not be used in water or oil. It can not be used in dusty place.
Purpose
Toggle switch for power supply apparatus
2014 TRUSCO Published Page
1-2435
Insulation Resistance
DC500V, 1000Mohm more
Number of Circuit
Single-pole double-throw (3P)
Functional Opreration
ON ON over
Contact Resistance (mohm)
10 or less (at DC2 to 4V 100mA)
Mounting Hole Diameter (phi mm)
12.5
Terminal Shape
Solder terminal
Rating
AC125V-15A, AC250V-6A, DC30V-20A, (inductive load
Weight (g)
29.1
Material
Lever: Copper alloy, Case: melamine phenolic resin
TRUSCO Part Number
413-2742
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-2AW 49020921 7.99 SGD
In stock

Related Products