Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Panel Remover

3.00 (1)
Overall Length x Width x Thickness (mm)
300x15x6
Size
Total length 300mm (6mm thick)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1499 58165886 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car navigation installation
3
From Japan
On 2016-01-13 15:02:10
I bought it for car navigation installation. Especially it is convenient for panel peeling around the front, and concealing VICS and GPS wiring of the front window. It feels somewhat expensive, but it is useful.
This review is about item#58165886.

Related Products