Buy more than* S$200* and get FREE SHIPPING

Vent Caps

5.00 (2)
Outside Diameter (phi)
135
Inside Diameter (phi)
106.5
...see all>
Product Options
ADD TO CART
Weight (g) Purpose Name Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Purpose Name Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115 For inside For external Soft White ABS resin 1PC 1 - 58934206 -
Discontinued
[x]
105 - - - - 1pc 1 - 20735338 5.99 SGD
In stock
115 - - - - 1pc 1 - 20735347 5.99 SGD
In stock
105 For inside For internal use Soft White ABS resin 1PC 1 - 58934197 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Purchase used property, for repair after removing air conditioner
5
From Japan
On 2018-02-16 18:47:26
Finally I could find it with Mr. Monotaro. I arrived the next day and fitted perfectly.
This review is about item#20735338.
Used for holes in the wall
5
From Japan
On 2015-08-04 16:03:12
Purchase to fill in the hole of the air conditioner for business. Because type 107 was not in the home center, I bought it here. It arrived cheaply the next size the perfect size. I am very satisfied.
This review is about item#58934197.