Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Name Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747335 7.99 SGD
Shipped after 2018-02-26
- 30 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747353 7.99 SGD
Shipped after 2018-02-26
- 40 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747362 9.99 SGD
In stock
- 50 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747378 13.99 SGD
Shipped after 2018-02-26
- 20 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747387 6.99 SGD
Shipped after 2018-02-26
- 25 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747396 6.99 SGD
Shipped after 2018-02-26
- 40 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747414 11.99 SGD
Shipped after 2018-02-26
- 50 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747423 14.99 SGD
Shipped after 2018-02-26
- 20 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747432 7.99 SGD
Shipped after 2018-02-26
- 30 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747457 8.99 SGD
Shipped after 2018-02-26
30mm -   1pack(50pc) 1 AT-P 58935947 3.99 SGD
In stock
40mm -   1pack(50pc) 1 AT-P 58935956 6.99 SGD
In stock
- 40 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747466 12.99 SGD
Shipped after 2018-02-26
- 50 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747475 15.99 SGD
Shipped after 2018-02-26
- 25 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747344 6.99 SGD
Shipped after 2018-02-26
- 30 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747405 7.99 SGD
Shipped after 2018-02-26
- 20 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747308 3.99 SGD
In stock
- 25 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747317 3.99 SGD
Shipped after 2018-02-22
- 50 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747326 8.99 SGD
In stock
- 25 *[No return] You cannot return this product. For details, see FAQ. 1pack 1 AT-P 55747448 7.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Screw fastening
3
From Japan
On 2018-02-01 19:30:41
I'm more saved if it is a little cheaper, but the sense of high price. . .
This review is about item#58935947.
Channel support
5
From Japan
On 2017-12-18 12:37:06
I felt a little thin, I was worried about strength, but it did not matter at all!
This review is about item#58935947.
Royal's shelf post mounting and everyday use
4
From Japan
On 2017-08-25 20:59:56
This size is unlikely. Φ3.3 mm and head diameter 6 mm. There is nothing even if you look for it elsewhere. Pilot holes are necessary, but the bit of +2 bitches and does not lick. At first I thought that it was expensive, but now it is handy enough that this screw comes to mind even for everyday use.
This review is about item#58935947.
Used for mounting shelf posts
5
From Japan
On 2017-03-06 19:24:30
It will be this screw without hesitating to install Royal's shelf post. I bought 30 mm and 40 mm, I used it properly on the base. It is exquisite to fit in the shelf post. As expected a genuine article.
This review is about item#58935956.
Interior work
3
From Japan
On 2016-12-20 07:35:28
I used it as a shelf column of movable shelves. The size is perfect.
This review is about item#58935956.