Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Compatible Pipe Diameter (phi mm) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Compatible Pipe Diameter (phi mm) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Zinc alloy 35 Silver - 1PC 1 BR-100 58926567 7.46 SGD
In stock
Zinc alloy 35 Amber - 1PC 1 BR-100 58926576 7.46 SGD
In stock
- 32 AG A4x40,A4x20 1pc 1 BR-100 00255562 7.40 SGD
In stock
Zinc alloy 35 AG - 1PC 1 BR-100 58926551 7.46 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Installation of handrails
4
From Japan
On 2017-10-27 16:20:34
With the age of the feet becoming obstacles along with the year, I removed the handrail of my parents who no longer exists. Thanks to Monotaro, small work is saved because it can be cleaned up with DIM.
This review is about item#58926551.
handrail
5
From Japan
On 2017-08-13 23:53:07
Good compatibility of shades of amber and medium oak round bars. I am also solidly making.
This review is about item#58926576.
Stairway railing
5
From Japan
On 2017-07-29 15:07:44
Two pieces of this product are screwed to the pillar of the house, and a round bar of Φ 35 is attached to it and the stairway part We installed a handrail with DIY. It looks exactly like a wooden corridor and has a solid structure.
This review is about item#58926551.
Handrail for nursing care at home
4
From Japan
On 2017-06-27 18:24:34
The installation work is relatively easy, the price is cheap, I am satisfied.
This review is about item#58926551.
Stair railing installation
5
From Japan
On 2016-12-04 07:49:12
It is easy to install, it is simple and durable.
This review is about item#58926551.
Used for stairway handrails
5
From Japan
On 2016-10-04 17:50:19
It is saved because the diameter 32 is not handled at the neighborhood home center.
This review is about item#255562.
handrail
3
From Japan
On 2016-09-27 22:48:34
Is it normal? I think that it may be good to have some more.
This review is about item#58926551.
Used for collective toilet tile walls
5
From Japan
On 2016-06-30 16:53:31
I am firm. I am satisfied that the color is calm.
This review is about item#58926551.
A handrail slide to the inner wall of an elderly facility room
5
From Japan
On 2016-03-02 09:56:23
I could fix the handrail firmly and it made it wonderful. However, if you do not fix the position firmly before fixing the handrail, if you install it on two handrails, one can not fix it well. It is necessary to redo.
This review is about item#58926551.
Front bracket for entrance hallway handrail
2
From Japan
On 2015-11-18 15:24:05
Although I installed the actual product, I found out that the bracket with a separate metal fitting that hides the screw head with the same goods is not the problem at all but I understood that it is the same price and I wanted to get such an item if possible. The appearance of this type of product is important after installation.
This review is about item#00255562.

Related Products