Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BR-105 A-bracket Chokutome

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Pipe Diameter (phi mm)
35
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-   1pc 1 BR-105 58926752 8.99 SGD
Shipped after 2018-06-25
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BR-105 58926743 8.99 SGD
Shipped after 2018-06-25
AG   1pc 1 BR-105 58926734 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For window handrail
5
From Japan
On 2018-04-14 10:16:20
The color is amber, but I think that it fits any handrail I am firmly making and I think that it is an aluminum casting Installation was also easy. Polar bear made is good. I will buy it again so thank you.
This review is about item#58926752.
Handrail attachment for home care
4
From Japan
On 2017-06-27 18:22:03
If the length of the arm is a bit longer (about 1 cm more), I think that it is convenient to use because it can secure a gap with the wall.
This review is about item#58926734.
Set up handrail
3
From Japan
On 2017-06-17 17:04:34
Since there are only two bracket mounting screw holes, I only use it when there are other brackets with a short span. Also, since the handrail bar mounting screw hole is in a strange place, it is necessary to attach the bar before the bracket is fixed. Even if users want to retighten them in the future, we can not retighten them further. Various consideration is necessary for using this product.
This review is about item#58926734.

Related Products