Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
J-Hook
[x]close
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Building Hardware
>
Interior Products
>
Hanging Hooks
>
Hooks
J-Hook
SUGITA ACE
(2)
Click for images of all products
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Finishing
Safe Load (kg)
Color
Material
Accessories
Purpose
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Finishing
Safe Load (kg)
Color
Material
Accessories
Purpose
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Baked (acrylic)
(Hanging) 7
White
Grill
Mounting screws (3x20) 2 lines
For hat, bag, small thing hanging.
1PC
1
FF-019
58930471
3.99 SGD
In stock
-
-
-
-
-
-
1pc
1
FF-018
58930462
3.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Home Hook
SUGITA ACE
4.99 SGD
(2)
Stainless Steel Hook
SUGITA ACE
2.99
-
6.99 SGD
(4)
Steel Hook J Type
Hikari
1.99 SGD
(6)
J-Hooks
SUGITA ACE
6.99
-
9.99 SGD
Stainless steel angle type J hook
SHIROKUMA
6.99 SGD
(1)
Stainless Steel J-Shape Hooks
Osaka Spirit
1.99
-
4.99 SGD
(18)
Home Hook C Type
SUGITA ACE
2.99 SGD
(2)
Stainless Long Eye Hook
TRUSCO
4.99
-
11.99 SGD
(4)
Coat Hooks
SUGITA ACE
2.99
-
5.99 SGD
Aluminum L Hooks
SHIROKUMA
3.99
-
5.99 SGD
(1)
>>
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2
Customer Reviews
The reviews are automatic translation.
Interior finish
From Japan
On 2017-11-14 15:02:33
I installed 40 pieces in a small rise with a pub new construction work. It was simple and owner was happy. I would like to judge one piece 280 yen on the basis of high durability or high or low price.
This review is about
item#58930462
.
I used it to catch a goodwill stick.
From Japan
On 2015-10-02 15:02:19
Although it is different from the original use method, I want you to make J a little longer and widen the screw hole.
This review is about
item#58930471
.
Category
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Building Hardware
>
Interior Products
>
Hanging Hooks
>
Hooks
Related Products
j-roller
J-100
j-75
BZ-2R-T4-J
BZ-2RS-J
G7]j
J-130
Top