Buy more than* S$200* and get FREE SHIPPING

Square Air Vents

Effective Ventilation Area (cm2)
(Air supply) 85.9
Compatible Pipe
Ace 150, (inner diameter x outer diameter) 152 x 160
Weight (g)
205
Color
Cool white
Dimension (mm)
(A)203, (B)157, (C)15, (D)148
Material
ABS
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KRP-150BW 58934093 28.83 SGD
In stock
ADD TO CART

Related Products