Buy more than* S$200* and get FREE SHIPPING

Door Scopes

5.00 (1)
Compatible Door Thickness (mm)
28-40
Dimension (mm)
30 x 30 x 28 to 40
Material
(Lens) optical glass, brass, (ring portion) brass
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC 1 - 58928843 31.99 SGD
Shipped after 2018-05-28
Gold 1PC 1 - 58928834 31.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement
5
From Japan
On 2014-09-19 21:22:33
I thought that the size is big, but there is no discomfort at all when attached. I used the same thing for about 30 years. I was rusty and dark. If you can install it so easily, I should have exchanged it much more quickly.
This review is about item#58928834.

Related Products