Buy more than* S$200* and get FREE SHIPPING

Mailbox Drop Slot

5.00 (1)
Outside Dimension (mm)
62x258 (width x height)
Color
Hairline
Dimension (mm)
30.5x200 (height x width input port /)
Thickness (mm)
11
Material
Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SH-2S 58927513 15.92 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door bench door: It is attached to the panel section.
5
From Japan
On 2013-11-18 22:32:16
Since the thickness of the panel is 3 mm, I would like you to consider the length of the screw.
This review is about item#58927513.

Related Products