Buy more than* S$200* and get FREE SHIPPING

Wood Bracket

3.76 (21)
Finishing
Chrome
Material
Steel special steel
...see all
Product Options
ADD TO CART
Specification Type Dimension (mm) Thickness (mm) Effective Dimension (mm) Purpose Number of Nails Name Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Type Dimension (mm) Thickness (mm) Effective Dimension (mm) Purpose Number of Nails Name Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Right side. - - - - For leveling wood shelf 4 550mm right   1PC 1 A-32 76100263 15.40 SGD
Shipped after 2017-06-06
Right side. - - - - For leveling wood shelf 4 600mm right *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A-32 76100272 16.42 SGD
Shipped after 2017-06-06
Left side - - - - For leveling wood shelf 4 550mm left   1PC 1 A-33 76100096 15.40 SGD
Shipped after 2017-06-06
Left side - - - - For leveling wood shelf 4 600mm left *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A-33 76100105 16.42 SGD
Shipped after 2017-06-06
- Received left 357 2.6 - Wooden shelving dedicated bracket - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A-33 76100062 -
Discontinued
[x]
- Received right 357 2.6 - Wooden shelving dedicated bracket - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A-32 76100236 -
Discontinued
[x]
Right side. - - - - For leveling wood shelf 2 150mm right   1PC 1 A-32 58935737 4.67 SGD
In stock
Right side. - - - - For leveling wood shelf 4 450mm right   1PC 1 A-32 58935676 11.00 SGD
In stock
Left side - - - - For leveling wood shelf 2 150mm left   1PC 1 A-33 58935807 4.67 SGD
In stock
Left side - - - - For leveling wood shelf 3 350mm left   1PC 1 A-33 58935764 7.44 SGD
In stock
Right side. - - - - For leveling wood shelf 3 350mm right   1PC 1 A-32 58935694 7.44 SGD
In stock
Right side. - - - (Inside) 207 For leveling wood shelf 2 200mm right   1PC 1 A-32 58935721 4.96 SGD
In stock
Right side. - - - (Inside) 257 For leveling wood shelf 2 250mm right   1PC 1 A-32 58935712 5.65 SGD
In stock
Left side - - - - For leveling wood shelf 3 400mm left   1PC 1 A-33 58935755 8.70 SGD
In stock
Left side - - - - For leveling wood shelf 4 450mm left   1PC 1 A-33 58935746 11.00 SGD
In stock
Right side. - - - (Inside) 307 For leveling wood shelf 3 300mm right   1PC 1 A-32 58935703 6.69 SGD
In stock
Left side - - - (Inside) 207 For leveling wood shelf 2 200mm left   1PC 1 A-33 58935791 4.96 SGD
In stock
Left side - - - (Inside) 257 For leveling wood shelf 2 250mm left   1PC 1 A-33 58935782 5.69 SGD
In stock
Left side - - - (Inside) 307 For leveling wood shelf 3 300mm left   1PC 1 A-33 58935773 6.69 SGD
In stock
Right side. - - - - For leveling wood shelf 3 400mm right   1PC 1 A-32 58935685 8.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 6
3 star 2
2 star 4
1 star 1
Review Rating: 3.76
21 Customer Reviews
The reviews are automatic translation.
Making shelves
1
From Japan
On 2017-04-11 07:41:52
When I bought the channel support I wrote a dedicated bracket so I bought a large number in total but because I do not bite at all, I can not use it at all
Shelf production
5
From Japan
On 2017-02-21 22:05:23
It survives cheaper than Homusenta, because it uses a large number, I hope of being changed the position of the shelf.
This review is about item#58935791.
Manufacture of the tool shelf
5
From Japan
On 2017-01-30 18:57:43
Strong and long-lasting. Easy height adjustment of the shelf. I think the price if this is also not high.
This review is about item#58935773.
Creating a bookshelf
5
From Japan
On 2017-01-26 01:11:59
It is the degree somewhat cheaper than the nearby hardware store, but since heavy if the number is settled, you can appreciate the get and delivery.
This review is about item#58935721.
The storage shelf
2
From Japan
On 2017-01-18 23:00:58
Deployment of length is good to larger than the others. White or black, such as the color of the deployment also I think it is sufficient.
On the shelves of the movable
2
From Japan
On 2017-01-18 22:57:33
The body has been firm, but it shakes the loose and put on rail
On the shelves of the movable
2
From Japan
On 2017-01-18 14:42:44
And wobbly. I think that good if there is a groove to bite
The storage shelf of new construction
4
From Japan
On 2016-12-28 22:31:44
Was saved arrived early Not yet used, but we are firm.
The storage shelf of new construction
4
From Japan
On 2016-12-28 22:30:41
Was saved arrived very early Although not yet used, adjusted to the channel support and swaying Yuremahashi.
The storage shelf of new construction
4
From Japan
On 2016-12-28 22:27:27
Immediately, I was saved arrived. Here of the manufacturers I wanted to be there if there is a white color.

Related Products