Buy more than* S$200* and get FREE SHIPPING

Key Hanger

2.00 (2)
Caution
* We do not handle inquiries for numbers.
Purpose
For storage and delivery of keys such as rental housing and office. For property management such as real estate industry and show house exhibition. For the delivery of message memo and small items.
Depth (mm)
(Can be stored size) 15
Height (mm)
(Can be stored size) 37
Width (mm)
(Can be stored size) 67
Material
Zinc alloy, (shackle) Dotetsu (hardening process)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-KB-1 58936096 57.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Emergency use
3
From Japan
On 2018-03-16 08:38:15
The price was satisfied compared with other products, but it is convenient if it is a little larger than the storage capacity of the key.
This review is about item#58936096.
Share key
1
From Japan
On 2015-06-08 21:02:28
The number is very hard to see and the worst
This review is about item#58936096.

Related Products