Buy more than* S$200* and get FREE SHIPPING

Steel Shelf Posts

2.33 (3)
Purpose
For wall storage. Height of cabinet can be adjusted.
Finishing
Baked
Width (mm)
16
Material
Steel
Accessories
Mounting screws (shelf 受同 color paint)
...see all>
Product Options
ADD TO CART
Thickness (mm) Name Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Name Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1200mm White 1219 1PC 1 - 58930146 13.99 SGD
Shipped after 2018-04-23
- 900mm Black 914 1PC 1 - 58930094 10.99 SGD
Shipped after 2018-04-23
- 600mm Black 610 1PC 1 - 58930085 8.99 SGD
Shipped after 2018-04-25
- 300mm White 304 1PC 1 - 58930112 4.99 SGD
Shipped after 2018-04-23
- 600mm White 610 1PC 1 - 58930121 7.99 SGD
Shipped after 2018-04-23
- 900mm White 914 1PC 1 - 58930137 13.99 SGD
Shipped after 2018-04-23
- 300mm Black 304 1PC 1 - 58930076 4.99 SGD
Shipped after 2018-04-23
- 1200mm Black 1219 1PC 1 - 58930103 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Shelf hanging in the vertical direction of the wall surface
4
From Japan
On 2017-07-05 18:45:29
This type of support (type installed in the vertical direction of the wall) is satisfied because it is few in the store front storehouse of the home center. It would be better for the product introduction to display not only the dimensions but also the allowable weight, if possible, as it is not possible to place heavier things than I thought.
This review is about item#58930146.
Product display
1
From Japan
On 2017-04-11 13:10:23
Packing is bad and full of scratches. All painted again. The seal did not peel off and it took extra labor.
This review is about item#58930103.
On the shelves of the children's room
2
From Japan
On 2013-06-14 20:48:34
Peeling off the cellophane tape attached to the product and the seal will peel off until painting. I chose white as it is used for white walls. It repaired with white magic. Do you want to stick a seal etc from the beginning?
This review is about item#58930146.

Related Products