Buy more than* S$200* and get FREE SHIPPING

Color Shelf Brackets

4.50 (2)
Caution
Hammer with mallet till it cover elongated hole completely.
Purpose
For wall storage. Height of cabinet can be adjusted.
Finishing
Baked
Material
Steel
...see all>
Product Options
ADD TO CART
Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 300 1PC 1 - 58930024 6.99 SGD
In stock
Black 150 1PC 1 - 58929997 4.99 SGD
In stock
White 150 1PC 1 - 58930033 4.99 SGD
In stock
White 200 1PC 1 - 58930042 4.99 SGD
In stock
White 250 1PC 1 - 58930051 5.99 SGD
In stock
Black 200 1PC 1 - 58930006 4.99 SGD
In stock
Black 250 1PC 1 - 58930015 5.99 SGD
In stock
White 300 1PC 1 - 58930067 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bookcase assistance
5
From Japan
On 2017-07-15 15:05:09
The deeper one stabilizes the detachment "hook" hook a little deeper. It will stabilize if you put a heavy object, but because it is easy to come off the pillar when light, including a shelf board.
This review is about item#58930042.
To DIY
4
From Japan
On 2016-07-11 18:34:50
Although I purchased it additionally by leaving a period, the shape of the thing which I received after purchase additionally at the first changed delicately, and it was a hard time at the time of installation .... The shape of the protrusion of the inset was slightly different. When purchasing it is more secure to be bought at once.
This review is about item#58930067.

Related Products