Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Key Stuck

Caution
No prevention processing. If you forget the number and ask us about it, not available to answer anything to you at all.
Purpose
Passing important stuffs such as key, card key, notes, etc.
Unit Width (mm)
80
Unit Height (mm)
120
Depth (mm)
(Body) 30
Material
(Body) zinc die-casting, (shackle) steel (quenching treatment), (adapter) nylon resin, (for wall rubber cover) synthetic rubber, (mounting screws) Steel, (for concrete plug) PE resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 58936184 72.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products