Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Key Storage Lock Box

5.00 (1)
Caution
No prevention processing. If you forget the number and ask us about it, not available to answer anything to you at all.
Purpose
Temporary storage and passing of a key
Unit Width (mm)
120
Unit Height (mm)
90
Depth (mm)
(Body) 50
Material
(Body) zinc die-casting, (shackle) steel (quenching treatment), (for wall with rubber cover) synthetic rubber, (mounting screws) Steel, (for concrete plug) PE resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 58936175 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Keeping the keys of vacant rooms in rental apartments
5
From Japan
On 2016-03-23 17:09:34
Although we kept keeping the key of the vacancy up to the entrance post of the vacancy up to now and hanging the dial key, it was not under management depending on the real estate agent depending on the real estate agent and it was ambiguous whether the responsibility was existed, Because keystock BIG was walled, we can store several keys such as PS etc, so it was good that the look of BOX was solid as well.
This review is about item#58936175.

Related Products