Buy more than* S$200* and get FREE SHIPPING

Key Storage Lock

5.00 (4)
Caution
No prevention processing. If you forget the number and ask us about it, not available to answer anything to you at all.
Purpose
Office and rented accommodation, etc. control and handling over.
Unit Width (mm)
68
Unit Height (mm)
83
Depth (mm)
(Body) 32
Material
(Body) zinc die-casting, (shackle) steel (quenching treatment), (adapter) nylon resin, (for wall rubber cover) synthetic rubber, (mounting screws) Steel, (for concrete plug) PE resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PA-301 58936105 43.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for doorknob
5
From Japan
On 2017-11-18 12:49:06
It is sturdy and safe. Since keys enter, it is convenient to use for a little going out etc.
This review is about item#58936105.
Keep shared key
5
From Japan
On 2017-07-27 15:32:26
It was perfect size I wanted, the number can be freely changed, the cushion was attached so that the door would not get hurt, it was a complainable commodity.
This review is about item#58936105.
Used for keeping the villa's key. Even if anyone tells you a number you can leave the door even if you do not pass the key.
5
From Japan
On 2017-05-05 19:29:30
Things are made sturdy and convenient for buildings not used frequently, such as villas. If you go away, if you forget the key, disaster!
This review is about item#58936105.
Management of vacancies such as apartments
5
From Japan
On 2017-04-25 16:06:18
Because characters are white, numbers are easy to see even in dark places, and it is popular among elderly craftsmen. It can also be used with confidence with a pad for preventing scratches on the back side.
This review is about item#58936105.

Related Products