Buy more than* S$200* and get FREE SHIPPING

Window Screen Net, Glass Fiber, EXCEED

2.00 (1)
Mesh
18x16
Width (cm)
91
Length (m)
2
Color
Gray
Material
Fiberglass
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(2m) 1 91x2m 58937785 11.29 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Attached to the screen door
2
From Japan
On 2016-10-01 00:01:11
Wonder if this if all right because a cat? But I thought that was torn scratched the cat Yara when did.
This review is about item#58937785.

Related Products