Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Square Combination Padlock

3.00 (2)
Caution
During set the numbers, the lever need to keep and move to the left. Be careful that the lever returns to the back and the numbers are fixed after finishing returning the lever if you leave your hand from the lever.
Purpose
Locking of gate and tool shed, waste collection point, warehouse, etc.
U Parts Diameter (phi mm)
3.8
Dimensions (Width W x Depth D x Height H) (mm)
32x21x85
Material
(Body) zinc die-casting, (dial portion) zinc die-casting, (shackle) steel quenching process
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 4-stage 58936403 11.99 SGD
In stock
Silver 1PC 1 4-stage 58936394 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Key of the gate
4
From Japan
On 2017-09-20 20:52:12
In the case of other dial type keys, there were many cases where it was not possible to unlock with the number that was supposed to be set. That is because the number changed as the finger touched while noticing the dial when locking. There is no such mistake because this key fundamentally has a different setting method.
This review is about item#58936403.
Preventing theft of cargo
2
From Japan
On 2017-01-30 10:55:04
It is easy to set the number without problem with the function of the product, so its usability is good. I bought two but when I arrived there was a terrible scratch on the surface between the shackle and the number. It seems that the blister pack also had scratches in the same place so it seems to be a scar that arrived while transporting, but I think that there is a problem with the blister pack which should protect the product. Every one has a lot of scratches, but it does not feel very good that the scratch is attached at the time of purchase. Since it is not a problem in terms of function, we use it as it is. I will send you a picture if necessary.
This review is about item#58936394.

Related Products