Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Shock guard

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length (m)
1
...see all>
Product Options
ADD TO CART
L Part (mm) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L Part (mm) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 10   1pc 1 50 58936884 29.99 SGD
In stock
90 14   1pc 1 90 58936911 60.99 SGD
In stock
65 14   1pc 1 65 58936893 42.99 SGD
In stock
90 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 90 58936927 60.99 SGD
Shipped after 2018-05-07
50 10   1pc 1 50 58936875 29.99 SGD
Shipped after 2018-05-01
65 14   1pc 1 65 58936902 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In the parking lot
4
From Japan
On 2016-11-15 15:06:02
I use it as a goal of the parking lot. Very easy to see.
This review is about item#58936875.
Tile angle protection
5
From Japan
On 2015-10-24 16:13:19
Since the low wall of the side of the road was rubbed against the wheels of the car and the tile angle was lost, it was installed to protect this. It was a place with a radius of about 1.5 m, so I was worried about whether this guard in L shape will fit nicely, but I was able to stick it cleanly with double-sided adhesive tape. However, since it was worried whether both end parts could peel off with time, it was made to press with the concrete screw, but drilling to the rubber material can not be cleaned. I also used a knife etc. to patently and carefully drilled, but I wanted guidance somewhere if there was a way to do better.
This review is about item#58936884.