Buy more than* S$200* and get FREE SHIPPING

Power Lock Suction Hook

5.00 (1)
Caution
This article's feature is demonstrated by the adhesive is liquefied. To melt adhesive, make sure to have your hand in the place not melt adhesive touch. If soot are generated while adhesive is melting, it may cause adhesion lose. You can use, 1 hour after mounting. To remove, if adhesion is stronger, some adhesive stain may remain. To deal with fire, please be careful.
Purpose
On mortar, block, wood, steel, and concrete Cannot mount on mud wall, cloth wall, painted wall, printed wall, fragile wall, expensive wall such as marble, wall which gets hot with direct sunlight, portion gets shock, portion gets heat deformation. Surface adhesion. Do not apply load other than vertical direction. Use screw type for important stuff.
Withstand Load (kg)
5
Dimensions (Width W x Height H) (mm)
35x40
Color
White
Material
(Body) styrene resin, (bracket) Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 S-13W 58931013 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Set up calendar
5
From Japan
On 2016-02-13 14:43:48
I am satisfied with sticking well. I do not know how to take it ....
This review is about item#58931013.

Related Products