Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Adhesive Hooks

5.00 (2)
Caution
This article's feature is demonstrated by the adhesive is liquefied. To melt adhesive, make sure to have your hand in the place not melt adhesive touch. If soot are generated while adhesive is melting, it may cause adhesion lose. You can use, 1 hour after
Purpose
On mortar, block, wood, steel, and concrete Cannot mount on mud wall, cloth wall, painted wall, printed wall, fragile wall, expensive wall such as marble, wall which gets hot with direct sunlight, portion gets shock, portion gets heat deformation. Surface
Dimension W (mm)
30
Withstand Load (kg)
5
Dimension H (mm)
35
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 S-12M 58930986 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used when the outer antenna cord is laid on the outer wall tile surface in the case where the cord is laid in the room.
5
From Japan
On 2017-06-16 16:08:44
When attaching to the tile as much as necessary 5 centimeters on the tile face, you can fix the cord without scratching the tile face.
This review is about item#58930986.
Pigeon net fixing
5
From Japan
On 2016-04-14 16:03:05
It is a strange usage, but I used it to fix the pigeonnet net because I can not strike the nail on the veranda of the apartment! It is! It has been more than one year, but it will not come off. It's outdoors! It is! Very exciting! It is! So I tried repeating! It is!
This review is about item#58930986.

Related Products