Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Adhesive Hooks

3.00 (1)
Caution
This article's feature is demonstrated by the adhesive is liquefied. To melt adhesive, make sure to have your hand in the place not melt adhesive touch. If soot are generated while adhesive is melting, it may cause adhesion lose. You can use, 1 hour after
Purpose
On mortar, block, wood, steel, and concrete Cannot mount on mud wall, cloth wall, painted wall, printed wall, fragile wall, expensive wall such as marble, wall which gets hot with direct sunlight, portion gets shock, portion gets heat deformation. Surface
Dimension W (mm)
25
Withstand Load (kg)
5
Dimension H (mm)
45
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 S-15M 58930995 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Factory partitions
3
From Japan
On 2018-04-27 15:03:01
I tried to paste it on the angle part of iron, but in some places with welding (unevenness) the adhesion was unstable and how many times it peeled off. It is safe to use it on a flat surface as much as possible.
This review is about item#58930995.

Related Products