Buy more than* S$200* and get FREE SHIPPING

Round Adhesive Hooks

5.00 (2)
Caution
This article's feature is demonstrated by the adhesive is liquefied. To melt adhesive, make sure to have your hand in the place not melt adhesive touch. If soot are generated while adhesive is melting, it may cause adhesion lose. You can use, 1 hour after
Purpose
On mortar, block, wood, steel, and concrete Cannot mount on mud wall, cloth wall, painted wall, printed wall, fragile wall, expensive wall such as marble, wall which gets hot with direct sunlight, portion gets shock, portion gets heat deformation. Surface
Dimensions (Vetical x Horizontal) (mm)
35x35
Withstand Load (kg)
5
Material
Styrene resin
ESCO Part Number
EA638LL-4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4PC) 1 S-10W 58931004 4.38 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Camping trailer car glove hanging
5
From Japan
On 2016-09-30 17:36:56
Used as a glove hanging in the camping trailer. The walls of wallpaper is adhered tree had been peeled off by the vibration or the like in also traveling in the load-bearing in a double-sided type. From replace to this product, Gattsuri sticking is no far problem.
This review is about item#58931004.
In the glove compartment of the wall.
5
From Japan
On 2016-09-16 06:53:11
I was over the wall hanging of the glove compartment, but peeling and falling a double-sided tape type. It comes with firmly After replacing the four high-to-load this type. Again it to some extent of the weight is limited to heat welding type!

Related Products