Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Hook

4.00 (4)
Caution
Do not mount on weak place. Please use for plate materials which can be use screws. Make pilot hole before use. Do not apply strong force. Hook load depends on mounting surface strength. Please confirm safety sometimes.
Purpose
For hat, bag, small thing hanging.
Finishing
Cloth
Material
Stainless
...see all>
Product Options
ADD TO CART
Safe Load (kg) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Safe Load (kg) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Hanging) 3 30 51 3 12 1PC 1 FF-036 58930645 2.99 SGD
Shipped after 2018-04-23
(Hanging) 1 14 25 3 10 1PC 1 FF-037 58930654 2.99 SGD
Shipped after 2018-04-23
(Hanging) 5 44 62 4 15 1PC 1 FF-035 58930636 4.99 SGD
Shipped after 2018-04-23
(Hanging) 10 54 80 4 18 1PC 1 FF-034 58930627 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Hose, power cord etc to put on
5
From Japan
On 2018-02-22 20:23:26
Because it is stainless and rustless and its size is large, we use it variously. It is very useful.
This review is about item#58930627.
Winding of a water hose
4
From Japan
On 2017-10-26 11:12:34
Because we use hoses for cleaning in the factory, when not in use Used for winding. Because J type is large, it is easy to wind up.
This review is about item#58930627.
Hose rack of vacuum cleaner
5
From Japan
On 2016-11-23 03:55:57
I installed it to hang the hose of vacuum cleaner, I am satisfied perfectly.
This review is about item#58930627.
Hang an air hose
2
From Japan
On 2016-04-25 14:48:31
I bought six pieces, but the diameter of the plate fir has a variation of 6 ~ 9 mm. It is a specification to fix with screws around M3, but it looks something that looks too bad. Why do such variations occur?
This review is about item#58930627.

Related Products