Buy more than* S$200* and get FREE SHIPPING

Stainless S-Hook

5.00 (2)
Wire Diameter (mm)
3.2
Surface Processing
Electrolytic polishing
Material
Stainless steel SUS304
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Reference Working Load (kg) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Reference Working Load (kg) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 15 9 50 1PC 1 SSH-50 58933201 0.99 SGD
In stock
23 23 6 75 1PC 1 SSH-75 58933217 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for metal rack
5
From Japan
On 2016-05-09 21:58:38
I use it to hang a small thing in a metal rack. Since it has rubber at the tip, it does not fall and is convenient.
This review is about item#58933201.
For agricultural work
5
From Japan
On 2015-07-28 14:45:16
It is made of stainless steel, it is perfect. It is good if the price goes down.
This review is about item#58933217.

Related Products