Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Hook

Caution
Do not mount on weak place. Please use for plate materials which can be use screws. Make pilot hole before use. Do not apply strong force. Please confirm safety sometimes.
Purpose
For hat, bag, small thing hanging.
Plate Thickness (mm)
2.5
Depth (mm)
19
Height (mm)
22
Width (mm)
30
Material
Stainless
Accessories
A3x16 2 This stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FF-003 58930313 5.99 SGD
In stock
ADD TO CART

Related Products