Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Louver A Type For External Walls

5.00 (5)
Cut Dimensions (mm)
155x205
Effective Ventilation Area (cm2)
51.8
Dimensions C (mm)
149
Dimensions B (mm)
246
Dimensions E (mm)
4
Dimensions D (mm)
198
Dimensions A (mm)
196
Material
(Rattle) SUS304
Specification
For external walls
Accessories
Wood screws (SUS305, + A dish 3.8x25mm)
...see all>
Product Options
ADD TO CART
Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver stainless steel NO.4 material 1Sheet 1 UK-GA1520-S 58934644 9.99 SGD
In stock
Bronze Acrylic paint 1Sheet 1 UK-GA1520-B 58934653 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Ventilation holes of various products
5
From Japan
On 2018-04-19 11:34:03
The plate thickness is thin, but it is solid. May I stay so cheap? I feel cheap and feel free to use it.
This review is about item#58934644.
Ventilation opening of the ship
5
From Japan
On 2018-03-14 15:56:01
Because it is made of stainless steel, it is easy to process, the fin's eyes are small and easy to use.
This review is about item#58934644.
Generator
5
From Japan
On 2016-03-09 09:53:05
Sound insulation of generator's sound insulation, so that no water enters
This review is about item#58934644.
Use for ventilation of solar collector box
5
From Japan
On 2015-10-06 19:09:50
Easy to use.
This review is about item#58934644.
Air bleeding of lighting signboard
5
From Japan
On 2015-01-21 14:15:04
Size is perfect, cheap and durable We will look for materials in monotalou from now on
This review is about item#58934644.

Related Products