Buy more than* S$200* and get FREE SHIPPING

Stainless Vent Cap

5.00 (1)
Dimensions D (mm)
7
Material
(Body-lid) SUS304, (packing) elastomer
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions A (mm) Compatible Pipe Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions A (mm) Compatible Pipe Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 143 (Inner diameter) phi97 to 111 111 97 1PC 1 UK-C100B-HL 58934233 15.99 SGD
In stock
45 115 (Inner diameter) phi74 to 84 84 74 1PC 1 UK-C75B-HL 58934224 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For house renovation. Used for applications that pass piping from outside the aquarium dedicated cooler.
5
From Japan
On 2017-11-23 18:26:20
Stainless steel is hard to rust. As a result of consulting with the electric shop, I recommended that this product is nice. It is used for passing PVC pipe for aquarium cooler. I am satisfied.
This review is about item#58934233.

Related Products