Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Louver

4.00 (2)
Cut Dimensions (mm)
155x205
Dimensions C (mm)
149
Dimensions B (mm)
246
Dimensions E (mm)
4
Dimensions D (mm)
198
Dimensions A (mm)
196
Material
(Register) SUS304, (Rex net) fiberglass
Specification
For internal wall
Accessories
Wood screws (SUS305, + A dish 3.8x25mm)
...see all
Product Options
ADD TO CART
Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bronze Acrylic paint 1Sheet 1 UK-RA1520-B 58934836 18.97 SGD
Shipped after 2017-05-09
Silver stainless NO4 material 1Sheet 1 UK-RA1520-S 58934827 14.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Renovation of the house
3
From Japan
On 2015-11-24 09:05:54
I want you to specify the size of the convex part of the back side.
This review is about item#58934827.
Gas cylinder of the storage box.
5
From Japan
On 2015-02-18 08:51:54
Use purposes are fully satisfied. Previously it had been buying the same product at the regular price. Because it previously had purchased a considerable expensive another commodity, price is a big satisfaction.
This review is about item#58934827.

Related Products