Buy more than* S$200* and get FREE SHIPPING

Stainless Vent Hood

4.67 (3)
Cut Dimensions (mm)
155 x 199
Effective Ventilation Area (cm2)
85.57
Finishing
Silver stainless NO.4 material
Dimensions C (mm)
150
Dimensions B (mm)
246
Dimensions E (mm)
102
Dimensions D (mm)
199
Dimensions A (mm)
196
Material
(Body and long hole plate) SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UK-FU1520-S 58934802 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Replacement of external hood at the time of repairing outer wall
4
From Japan
On 2018-04-04 20:45:11
Customer knew that it was Usami Industry Since there is a net in the outlet, it does not seem to be weak even if you touch it Was pleased
This review is about item#58934802.
Ventilating fan outside the bathroom
5
From Japan
On 2016-05-06 16:13:56
I was able to purchase without hesitating because there was a dimensional drawing. It was easy to find and it was saved.
This review is about item#58934802.
I exchanged the hood of the prefab hut
5
From Japan
On 2015-10-24 18:23:16
Originally attached plastic was 10 years old, so I can not complain, but it was getting dirty with rash. Because it is made of stainless steel, it seems to be used forever.
This review is about item#58934802.

Related Products