Buy more than* S$200* and get FREE SHIPPING

Stainless Air Register

4.67 (3)
Material
(Body) SUS304
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Cut Dimensions (mm) Effective Ventilation Area (cm2) Finishing Dimensions (Vetical x Horizontal) (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Cut Dimensions (mm) Effective Ventilation Area (cm2) Finishing Dimensions (Vetical x Horizontal) (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
313 5 272 163 125x275 57.9 Silver Clear Acrylic paint 163x313 122 1PC 1 UK-N1530S 58934906 12.99 SGD
In stock
313 5 272 163 125x275 57.9 White Acrylic paint 163x313 122 1PC 1 UK-N1530W 58934924 25.99 SGD
Shipped after 2018-01-24
416 4 368 216 175x370 87.6 Silver Clear Acrylic paint 216x416 168 1PC 1 UK-N2040S 58934915 15.99 SGD
In stock
416 4 368 216 175x370 876 White Acrylic paint 216x416 168 1PC 1 UK-N2040W 58934933 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for newly built housing
5
From Japan
On 2017-10-04 15:38:08
I did not like the product prepared by the contractor and purchased it to pay the owner. I like the design a lot.
This review is about item#58934906.
Replacement of ventilation hole during remodeling
5
From Japan
On 2017-08-18 12:23:45
I feel that deterioration with aging is not conspicuous unlike resin made.
This review is about item#58934915.
To the ventilation opening of the weather
4
From Japan
On 2015-06-13 10:10:04
I made stainless steel because the image of plastic is not good
This review is about item#58934915.

Related Products