Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Vent For Underfloor

4.80 (15)
Dimension F (mm)
6
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Material Effective Ventilation Area (cm2) Finishing Dimensions (Vetical x Horizontal) (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Material Effective Ventilation Area (cm2) Finishing Dimensions (Vetical x Horizontal) (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 (Body-wire mesh) SUS304 154.8 Amber clear paint 200x400 170 400 15 370 1Sheet 1 UK-YM2040-AM 58935073 19.99 SGD
In stock
150 (Body-wire mesh) SUS304 90.9 Amber clear paint 150x300 122 300 14 272 1Sheet 1 UK-YM1530-AM 58935064 14.99 SGD
In stock
150 (Body-wire mesh) SUS304 90.9 BA stainless material 150x300 122 300 14 272 1Sheet 1 UK-YM1530-SM 58935021 10.99 SGD
In stock
150 (Main body, wire mesh) SUS304 145.5 BA stainless material 150x450 122 450 14 422 1Sheet 1 UK-YM1545-SM 58935037 13.99 SGD
In stock
200 (Body-wire mesh) SUS304 154.8 BA stainless material 200x400 170 400 15 370 1Sheet 1 UK-YM2040-SM 58935046 14.99 SGD
In stock
120 (Body-wire mesh) SUS304 64 Amber clear paint 120x300 92 300 14 272 1Sheet 1 UK-YM1230-AM 58935055 13.99 SGD
Shipped after 2018-01-29
120 (Body-wire mesh) SUS304 64 BA stainless material 120x300 92 300 14 272 1Sheet 1 UK-YM1230-SM 58935012 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Warehouse floor repair work
5
From Japan
On 2017-08-20 04:45:38
I bought the old warehouse floor when I changed it, there is a fine net and it seems to be able to prevent invasion of insects.
This review is about item#58935021.
House care for repair
5
From Japan
On 2017-08-12 07:55:11
The material of the underfloor ventilation hole used under the floor of the old house was bought and dropped due to iron, so I bought it for repair. I am planning to install it on a tray break.
This review is about item#58935012.
Replacement of ventilation opening
5
From Japan
On 2017-07-28 14:50:51
I could not find this size easily even if I looked for it, but it was good that I could buy it at reasonable price.
This review is about item#58935012.
For underfloor ventilation
4
From Japan
On 2017-07-08 13:25:57
It has become a solid structure on the whole. It is better if you have advice notes on fixing method.
This review is about item#58935012.
Attach to ventilation hole under the floor
5
From Japan
On 2017-05-12 16:26:14
As the building age passed, the block around the ventilation opening was brittle and it collapsed soon, so I had a hard time stopping with the screw. For existing property seems to be bigger than the size of the screw which is written in the instruction manual.
This review is about item#58935046.
Prevention of intrusion of rats from the underfloor vent
5
From Japan
On 2017-03-05 23:27:21
It was saved because there are only 1 or 2 stocks in the home center everywhere.
This review is about item#58935037.
Repair of the underfloor vent
5
From Japan
On 2016-07-04 08:40:27
This quality is low price, satisfactory.
This review is about item#58935021.
Ventilation openings under the floor
5
From Japan
On 2016-06-14 08:19:17
I was very satisfied with reasonable price.
This review is about item#58935012.
Rust corrosion vent replacement
5
From Japan
On 2016-05-21 22:55:26
It was unbelievable goods that I can buy at this price.
This review is about item#58935012.
Generator
5
From Japan
On 2016-03-09 09:53:41
At the exhaust outlet of the generator
This review is about item#58935012.

Related Products