Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Vent For Underfloor, Slide Open

5.00 (2)
Effective Ventilation Area (cm2)
90.9
Finishing
BA stainless material
Dimensions (Vetical x Horizontal) (mm)
150x300
Dimensions C (mm)
122
Dimensions B (mm)
300
Dimensions E (mm)
14
Dimensions D (mm)
272
Dimension F (mm)
6
Dimensions A (mm)
150
Material
(Body slide board, wire mesh) SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 UK-YSD1530-SM 58935003 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for simple ventilation of ventilation duct
5
From Japan
On 2017-07-13 19:15:12
Although I went around the store in various ways, I thought that it was good to investigate in monotalaw from the beginning. I was able to see dimensions and relation, it was very easy to purchase.
This review is about item#58935003.
Ventilation under the floor
5
From Japan
On 2016-11-16 20:44:03
Because it is a slide type, it can be closed and practical. There is a feeling of luxury appearance.
This review is about item#58935003.

Related Products