Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Mirror Fitting

2.00 (1)
Purpose
To fix mirror. With sponge.
Color
Cloth
Dimension (mm)
30x28x10
Material
Stainless steel SUS304
Accessories
X4 mounting screws
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(4PC) 1 PF-601 58932842 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used when replacing the mirror in the bathroom
2
From Japan
On 2017-04-10 22:56:23
Products of other companies are circular holes on the lower side, but this was all long holes. For screws with nickel, separate screws must be prepared in the water field.
This review is about item#58932842.

Related Products