Buy more than* S$200* and get FREE SHIPPING

Interior Stair Edge Cover

4.58 (12)
Caution
Please do not use the stairs put carpet. Please place into a new one immediately If this product gets worn or damaged. The Continuing use cause injury an slip.
Purpose
Wooden room for stairs
...see all>
Product Options
ADD TO CART
Length (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
670 Beige   1PC 1 - 58927163 5.99 SGD
Shipped after 2018-01-22
670 Beige *[No return] You cannot return this product. For details, see FAQ. 1Set(14PC) 1 SU-BE 58927102 64.99 SGD
Shipped after 2018-01-25
670 Brown   1Set(14PC) 1 SU-BR 58927084 64.99 SGD
Shipped after 2018-01-22
1820 Brown   1PC 1 - 58927111 13.99 SGD
Shipped after 2018-01-22
1820 Beige   1PC 1 - 58927172 15.99 SGD
Shipped after 2018-01-22
670 Light Brown   1PC 1 - 58927154 5.99 SGD
Shipped after 2018-01-22
670 Light Brown   1Set(14PC) 1 SU-LB 58927093 64.99 SGD
Shipped after 2018-01-22
670 Brown   1PC 1 - 58927145 5.99 SGD
Shipped after 2018-01-22
1820 Light Brown   1PC 1 - 58927136 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Stair slip prevention
5
From Japan
On 2017-11-07 06:26:11
1. The width of the stairway at our house is 875 mm, the set is short in length, this is cut to free length Can be used. 2. I used it in exchange, but the color tone was perfect. I am very satisfied.
This review is about item#58927111.
To the sliding of indoor stairs
5
From Japan
On 2017-08-14 18:19:12
I peeled off the seal and it was very easy as it was a ball only. It would be even better if there were more colors.
This review is about item#58927084.
I used it for partial repair.
4
From Japan
On 2017-06-28 14:38:19
Whether it is brown or a light brown color I chose a light brown color, but the brown color may have matched with the color that was originally installed.
This review is about item#58927136.
Non-slip indoor stairs
5
From Japan
On 2017-03-15 15:04:25
Installation is easy. I feel a sense of security that firmly captures my legs and does not slip. nice!
This review is about item#58927093.
For the slip of the stairs
2
From Japan
On 2016-12-31 10:11:39
Although double-sided tape is stretched on the back of the material, workability is good, but there is a place where the tape does not firmly adhere by the floor surface, and there is a sound where the tape is peeled off with each time the place is stepped on. I think that the problem will be solved if you use materials with thickness and elasticity on the tape.
This review is about item#58927136.
As a slip on the stairs.
5
From Japan
On 2016-11-15 16:26:33
Easily paste and firmly stop the slip of the foot, so there is a sense of security when getting off the stairs.
This review is about item#58927102.
For replacement of old antislip
5
From Japan
On 2016-10-19 18:24:07
Since the stairs are 16 steps, I bought two pieces of Sprlers tea and one high-logic staircase-made non-slip tea (14 bottles). I felt that the feeling of use did not change so much, I tied it with cheap high logic, but the slider effect is very good for the slellers.
This review is about item#58927145.
Used at the site of renovation.
5
From Japan
On 2016-04-16 15:49:17
I searched for a home center etc, but I was in trouble without a long object. I ordered it with monotaro and it was able to install safely, so I am very satisfied.
This review is about item#58927136.
For wide staircase
5
From Japan
On 2016-01-29 16:46:38
Because it is a short staircase due to the wide staircase, it is short so I cut it for 1 hour in half and used it. It is good to have a long product.
This review is about item#58927111.
Up and down stairs
4
From Japan
On 2015-12-13 21:36:15
Installation is also easy and very convenient.
This review is about item#58927084.

Related Products