Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Safe Load (kg) Diameter (phi) Color Specification Diameter (mm) Dimensions (Depth D x Width W x Height H)(mm) Diameter (phi mm) Legs (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Safe Load (kg) Diameter (phi) Color Specification Diameter (mm) Dimensions (Depth D x Width W x Height H)(mm) Diameter (phi mm) Legs (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20kg / 1 lines - Black Angle leg (Legs) 25 - - 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70-656 58931521 -
Discontinued
[x]
20kg / 1 lines - Silver Angle leg (Legs) 25 - - 200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70-662 58931555 -
Discontinued
[x]
20kg / 1 lines - Silver Angle leg (Legs) 25 - - 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70-657 58931537 -
Discontinued
[x]
20kg / 1 lines (Legs) 30 Silver Round hoot - - - 200   1PC 1 70-612 58931433 -
Discontinued
[x]
20kg / 1 lines (Legs) 30 Black Round hoot - - - 400   1PC 1 70-621 58931467 -
Discontinued
[x]
20kg / 1 lines - Black Angle leg (Legs) 25 - - 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70-651 58931503 -
Discontinued
[x]
20kg / 1 lines (Legs) 30 Black Round hoot - - - 500   1PC 1 70-626 58931485 -
Discontinued
[x]
20kg / 1 lines - Silver Angle leg (Legs) 25 - - 300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70-667 58931573 -
Discontinued
[x]
20kg / 1 lines - Black Angle leg (Legs) 25 - - 200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70-661 58931546 -
Discontinued
[x]
20kg / 1 lines (Legs) 30 Silver Round hoot - - - 300   1PC 1 70-617 58931451 -
Discontinued
[x]
20kg / 1 lines (Legs) 30 Silver Round hoot - - - 400   1PC 1 70-622 58931476 -
Discontinued
[x]
20kg / 1 lines (Legs) 30 Silver Round hoot - - - 500   1PC 1 70-627 58931494 -
Discontinued
[x]
20kg / 1 lines (Legs) 30 Black Round hoot - - - 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70-601 58931381 -
Discontinued
[x]
20kg / 1 lines (Legs) 30 Black Round hoot - - - 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70-606 58931406 -
Discontinued
[x]
20kg / 1 lines (Legs) 30 Black Round hoot - - - 200   1PC 1 70-611 58931424 -
Discontinued
[x]
20kg / 1 lines (Legs) 30 Black Round hoot - - - 300   1PC 1 70-616 58931442 -
Discontinued
[x]
20kg / 1 lines - Silver Angle leg (Legs) 25 - - 100   1PC 1 70-652 58931512 -
Discontinued
[x]
20kg / 1 lines - Black Angle leg (Legs) 25 - - 300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70-666 58931564 -
Discontinued
[x]
20kg / 1 lines (Legs) 30 Silver Round hoot - - - 100   1PC 1 70-602 58931397 -
Discontinued
[x]
20kg / 1 lines (Legs) 30 Silver Round hoot - - - 150   1PC 1 70-607 58931415 -
Discontinued
[x]
- - - - 25x25 60x60x50 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 70-673 52797763 -
Discontinued
[x]
- - - - - 60x60x150 30 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 70-609 52797815 -
Discontinued
[x]
- - - - - 60x60x200 30 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 70-614 52797824 -
Discontinued
[x]
- - - - - 60x60x300 30 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 70-619 52797833 -
Discontinued
[x]
- - - - 25x25 60x60x300 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 70-669 52797876 -
Discontinued
[x]
- - - - - 60x60x50 30 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 70-633 52797842 -
Discontinued
[x]
- - - - 25x25 60x60x150 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 70-659 52797797 -
Discontinued
[x]
- - - - - 60x60x50 30 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 70-631 52797754 -
Discontinued
[x]
- - - - - 60x60x50 30 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 70-632 52797772 -
Discontinued
[x]
- - - - - 60x60x100 30 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 70-604 52797858 -
Discontinued
[x]
- - - - 25x25 60x60x100 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 70-654 52797788 -
Discontinued
[x]
- - - - 25x25 60x60x50 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 70-673 52797885 -
Discontinued
[x]
- - - - 25x25 60x60x50 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 70-671 52797806 -
Discontinued
[x]
- - - - 25x25 60x60x200 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 70-664 52797867 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Ah
3
From Japan
On 2017-05-08 13:06:21
There is no problem. The texture etc is a price. It was cheap and saved.
This review is about item#58931433.
Adjust height of TV / board and caster installation
1
From Japan
On 2016-12-01 18:13:42
Total 25 kg of liquid crystal TV + 6 TV sets together with optional casters. Where there should be enough deadweight, the lower resin screwed in the caster pulled out of the pipe at the same time, it was nearly a catastrophe. It seems that the lower oblique resin that is driven is short and the jaggedness of the resin that is processed so that it can be driven easily is deep, so that the force is applied diagonally due to the offset with the caster, and it seems that it fell off at a stretch. There is no problem to use with the leg alone, but it is dangerous to attach an optional caster. Probably the manufacturer does not think the durability test is done.
Used as a foot on the TV stand
4
From Japan
On 2016-09-29 17:18:51
The goods were great, but since the screws are not attached, it was BEST when the screws are attached.
This review is about item#58931451.
table
5
From Japan
On 2015-12-09 15:42:06
I bought it to make an indoor table with a do-it-yourself carpenter. It is light and good goods.
This review is about item#58931476.

Related Products