Buy more than* S$200* and get FREE SHIPPING

Slide Rail

4.60 (5)
Caution
Removing and installing is impossible. Wood screw is not included. Select and purchase separately depends on plate thickness.
Purpose
Exchange of drawer parts, jar, PC, keyboard, scaner storage.
Withstand Load (kg)
(It will be about a quarter if you flat on the bottom, however.) (1 set) 10
Material
Steel / zinc-plated
Specification
(effective door opening) 74mm
...see all>
Product Options
ADD TO CART
Slide Length(mm) Name (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Slide Length(mm) Name (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One side 236 maximum 472 310 (Drawer) 315 to 550 (regulation size) 1Set 1 AP-1121C 58931634 9.99 SGD
In stock
One side 172 maximum 344 246 (Drawer) 250 to 420 (regulation size) 1Set 1 AP-1120C 58931625 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Create a slide table.
5
From Japan
On 2017-03-23 19:36:10
I crossed the two rails and made a mini table that can move freely left and right. Because the table's slide area is large, I could make good use of ideas.
This review is about item#58931634.
drawer
5
From Japan
On 2016-12-06 23:36:40
The price and the delivery date are satisfied. The goods that can be listed and purchased are good.
This review is about item#58931625.
PC keyboard storage
5
From Japan
On 2016-07-08 18:16:39
The size is also perfect The desk is clean. You can withdraw quickly when using. I tried it like hanging under the monitor table, but there is loading capacity as it is. There is no sense of anxiety even if you put your hands on.
This review is about item#58931625.
I use it for storage of my own shelf
5
From Japan
On 2015-11-26 12:24:38
The movable range is larger and easier to use than the size of the main body
This review is about item#58931634.
Guide rail of drawer
3
From Japan
On 2015-05-08 18:19:59
It is hard to examine because there is no external dimension drawing. As a result, I could use it because the total length was 310 mm.
This review is about item#58931634.

Related Products