Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Furniture Connecting Tape

4.00 (1)
Dimension (mm)
110x110
...see all
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1pack(4sheet) 1 TFS-1120-H 58927897 19.30 SGD
In stock
Milky white Polyester 1Pack(4Sheet) 1 TFS-1120 58927881 13.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Seismic of the shelf at the time of layout change
4
From Japan
On 2016-02-04 15:57:36
Earthquake in the spur we expect the effect of the (fall protection) and together. It is very good as the idea, but there is no way not to experiment.
This review is about item#58927897.

Related Products