Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nickel Dowel Pins

4.00 (4)
Caution
Please open a little smaller than the hole diameter 1 - 2mm deeply than the length of the foot of the dowel.
Purpose
Make a dowel hole on furniture side and insert shelf dowel in the hole.
Finishing
Steel/nickel plating
Material
Iron
...see all>
Product Options
ADD TO CART
Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Plug) 6 1Box(8PC) 1 PG-732 58929665 1.99 SGD
In stock
(Plug-in) 5 1Box(8PC) 1 PG-731 58929656 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Receiving a shelf board
5
From Japan
On 2017-12-03 10:46:49
Quality etc. I think that it is a good product without any problem. We were able to procure as much as 20% cheaper than the home center.
This review is about item#58929656.
Shelf board
3
From Japan
On 2017-04-27 17:13:11
Dubbo for a normal shelf board everywhere, Thank you
This review is about item#58929656.
Shelf mounting of lower leg box
3
From Japan
On 2016-04-19 17:08:10
The quality of the product is perfect. It was a bit disappointing that there was a hole in the vinyl of the package and the dowels rolled into the corrugated cardboard box.
This review is about item#58929656.
Stop the bookshelf shelf board
5
From Japan
On 2015-06-19 14:44:23
I think that price, performance, quality and cost performance are excellent. It is a part that you do not usually care about, but because it is an important part that will interfere with life if it is not enough, this item with excellent rigidity made a very good shopping.
This review is about item#58929656.

Related Products