Buy more than* S$200* and get FREE SHIPPING

Window Sash Lock

5.00 (1)
Caution
Not for the gap size 5mm or less. Use "fastener mate" sold separately.
Purpose
Sash for simple lock
Material (rail)
Stainless
Quantitiy
(Included the number of keys) 1
Material (Body)
Stainless
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bronze 1PC 1 FB-469 58928755 31.00 SGD
Shipped after 2017-01-27
Silver 1PC 1 FN-469 58928737 21.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rock of the cupboard
5
From Japan
On 2015-11-05 17:13:26
It is good usability because Dekiru mounting easy. Decent strength there be firmly secured with screws there is a sense of security.
This review is about item#58928737.

Related Products